Shop All Countersinks
Keo
M4 - Fine 3 Flute Metric Cap Screw Kounterbores
Mfr # 56207
Zoro # G6842141
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 8.00 mm
- Shank Dia. 5.00 mm
- Number of Flutes 3
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 56207
- Zoro # G6842141
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 8.00 mm |
Shank Dia. | 5.00 mm |
Overall Length | 71.00 mm |
Overall Length (In.) | 71mm |
Bore Dia. | 8.00 mm |
Shank Dia. (In.) | 5mm |
Body Dia. (In.) | 8mm |
Pilot Dia. | 4.3 mm |
Pilot Dia. (In.) | 4.3mm |
For Screw Size | M4 |
Pilot Length | 4.30 mm |
Details
Item | Counterbore |
Number of Flutes | 3 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Type | Cap Screw |
Material | Cobalt |
Number of Pieces | 1 |
Finish | Bright (Uncoated) |
Measurement System | Metric |
Counterbore Type | Standard |
Description
Counterbore, Cobalt, M4, Metric, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia (DM-187-4120)
- OSG Carbide End Mill, 4.30mm dia, 8.60mm Cut L (3182043)
- OEMTOOLS 30 mm Jumbo Combination Wrench (22128)
- KO-KEN Socket 15mm 6 Point 35mm Z-series 3/8 Sq. Drive (3300XZ-15)
- KEO 90 deg SF 5 piece Countersink Set HSS (53029)
- KEO 3/8 82 deg ZErO Flute CO Deburring Tool (53511)
- KEO Drill/Countersink, 6 FL, 110 deg., 2in L, RH (55085-TIN)
- KEO Countersink, 6 Fl, 82 Deg, 1/4, Cobalt (55522)
- KEO Countersink, Pilot 6.6 mm, CTRbore 11 mm (56214)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55605)
- MICRO 100 Countersink, AlTiN, 100 deg. Angle, 2" L (CS-187-100X)
- Keo Countersinks, Center Drills & Spotting Drills