Shop All Countersinks
Keo
M3 - Medium 3 Flute Metric Cap Screw Kounterbore
Mfr # 56202
Zoro # G7038701
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Dia. 6.00 mm
- Shank Dia. 5.00 mm
- Number of Flutes 3
- Material - Machining Cobalt
- Finish - Machining Bright (Uncoated)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 56202
- Zoro # G7038701
- Country of Origin United States
- Category Countersinks
Dimensions
Body Dia. | 6.00 mm |
Shank Dia. | 5.00 mm |
Overall Length | 71.00 mm |
Shank Dia. (In.) | 5mm |
Pilot Dia. | 3.4 mm |
Pilot Dia. (In.) | 3.4mm |
Overall Length (In.) | 71mm |
Body Dia. (In.) | 6mm |
Bore Dia. | 6.00 mm |
For Screw Size | M3 |
Pilot Length | 3.40 mm |
Details
Item | Counterbore |
Number of Flutes | 3 |
Material - Machining | Cobalt |
Finish - Machining | Bright (Uncoated) |
Primary Material Application | All Materials |
Measurement System | Metric |
Finish | Bright (Uncoated) |
Type | Cap Screw |
Material | Cobalt |
Number of Pieces | 1 |
Counterbore Type | Standard |
Description
Counterbore, Cobalt, M3, Metric, Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Shore A Durometer Test Block Set, Certified (PHT950-25C)
- FEIN Oscillating Sandpaper Kit, 4-1/2in, 4Grits (63717227010)
- GEARWRENCH 1-1/2" 72-Tooth 12 Point Ratcheting Combination Wrench (9042)
- KODIAK CUTTING TOOLS M2.5 x .45 Spiral Flute Semi-Bottoming Tap High Vanadium Metric (5564116)
- KEO Countersink, 6 Fl, 60 Deg, 3/4, Cobalt (55509)
- KEO Countersink, 0 FL, 60 Deg, 3/4, Cobalt, TiN (53504-TiN)
- KEO Countersink, 6 FL, 90 Deg, 7/8, Cobalt, TiN (55550-TiN)
- KEO 1 1/2 x 60 deg HSS 6FLT Countersink (55013)
- KEO Countersink, 6 FL, 60 Deg, 1 3/4, Cobalt (55514)
- KEO Countersink Set, 5PC, 3FL, 82 Deg, Carbide (55759)
- RUKO Ro Countersink Set Hss-E, 6, 3mm-20, 5mm (102152ERO)
- Keo Countersinks