Shop All Keyseat Cutter
Keo
Keyseat Cutter Set, Straight, #305, 41 pcs.
Mfr # 60000
Zoro # G8925481
product price: $1,627.99
/ea
Free Shipping & Returns
$1,627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide Tipped
- Shank Dia. 2"
- Number of Teeth None
- American Standard No. 305
- Number of Pieces 41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 60000
- Zoro # G8925481
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Shank Dia. | 2" |
Shank Dia. Included | 1/2 in |
Overall Length Included | 2 1/16 in, 2 3/32 in, 2 1/8 in, 2 5/32 in, 2 3/16 in, 2 7/32 in, 2 1/4 in, 2 5/16 in, 2 3/8 in |
Neck Dia. Included | 0.110 in, 0.130 in, 0.160 in, 0.191 in, 0.223 in, 0.247 in, 0.253 in, 0.279 in, 0.312 in, 0.342 in, 0.375 in, 0.401 in, 0.435 in, 0.467 in |
Cutter Dia. Included | 1/4 in, 5/16 in, 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in, 1 in, 1 1/8 in, 1 1/4 in, 1 3/8 in, 1 1/2 in |
American Standard Sizes Included | 202, 202.5, 203, 204, 302.5, 303, 304, 305, 403, 404, 405, 406, 505, 506, 507, 605, 606, 607, 608, 609, 610, 707, 708, 709, 710, 806, 807, 808, 809, 810, 811, 812, 1,008, 1,009, 1,010, 1,011, 1,012, 1,208, 1,210, 1,211, 1,212 |
Details
Material - Machining | Carbide Tipped |
Number of Teeth | None |
American Standard No. | 305 |
Number of Pieces | 41 |
Finish | Bright (Uncoated) |
Tooth Type | Straight |
Material | Carbide Head |
Type | Standard |
Shank | Straight |
Left/Right Hand | Right Hand |
Item | Keyseat Cutter Set |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutter Thickness Included | 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in |
Shank Type - Machining | Straight |
Cutting Direction | Right Hand |
Description
Keyseat Cutter Set, Straight Tooth Type, 41 Number of Pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LION GUN Charger Cord For Lion, -.25 and .7 (K000806)
- KENNEDY K1800 Series Roller Cabinet, 10 Drawer, Brown, 39-1/2 in W x 18 in D x 35 in H (310XB)
- JACOBS K2 Chuck Key (JCM3649P20)
- HUOT Drill Dispenser, Original, Metric (13080)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO Keyseat Cutter, HSS, 1 1/8 In, #809, STR (68090)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.5000" (1/2), Number of Flutes: 8 (23536)
- Keo Keyseat Cutter