Shop All Keyseat Cutter
Keo
Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in
Mfr # 69040
Zoro # G9013173
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/4 in
- Cutter Thickness 1/16 in
- Overall Length 2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 69040
- Zoro # G9013173
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/32 in |
Face Width | 1/16" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1/16 in |
Number of Teeth | 10 |
Shank | Straight |
Left/Right Hand | Right Hand |
Item | Narrow Keyseat Cutter |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Type | Narrow |
Tooth Type | Straight |
Number of Pieces | 1 |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 3/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Pilot Bearing Puller, 2 Jaw (4422)
- LINK HANDLES Hammer Handle, 14", Fiberglass with Epoxy (65725GRA)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, HSS, Shank Dia.: 0.3149" (13H728)
- DYNABRADE Dynorbital Supreme R.O. Sander 5In (56884)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STR (64060)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- Keo Milling Cutters