Shop All Keyseat Cutter
Keo
Keyseat Cutter, Narrow, #609, 10T, 5/8in
Mfr # 69009
Zoro # G9013103
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 5/8 in
- Cutter Thickness 1/64 in
- Overall Length 2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 69009
- Zoro # G9013103
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 3/16 in |
Face Width | 1/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1/64 in |
Number of Teeth | 10 |
Tooth Type | Straight |
Finish | Bright (Uncoated) |
Number of Pieces | 1 |
Type | Narrow |
Left/Right Hand | Right Hand |
Shank | Straight |
Material | High Speed Steel |
Item | Narrow Keyseat Cutter |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 5/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Bent Nosed Pliers (PM-755)
- ITL 1000v Insulated 3 Metre Non Conductive Tape Measure (01855)
- HHIP 6"/150mm Yellow LCD Digital Electronic Caliper (4100-3436)
- DYNABRADE PAD HOOK FACE F/10800 SANDER (DB57953)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #404, STR (93983)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- Keo Milling Cutters