Shop All Keyseat Cutter
Keo
Keyseat Cutter, Narrow, 16T, RH, 7/32in Face
Mfr # 69330
Zoro # G8588492
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 1/2 in
- Cutter Thickness 7/32 in
- Overall Length 2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 69330
- Zoro # G8588492
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/2 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 27/64 in |
Face Width | 7/32" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 7/32 in |
Number of Teeth | 16 |
Type | Narrow |
Left/Right Hand | Right Hand |
Number of Pieces | 1 |
Item | Narrow Keyseat Cutter |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Tooth Type | Straight |
Shank | Straight |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 1 1/2 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Aftermarket German Graphite Carbon Brush Set Replaces Bosch 1619P02870 - With Auto Cut Off (S88)
- GRAY TOOLS Slim Nose Diagonal Cutting Pliers, 4-1/4" Long, 1/2" Jaw (B291A)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 25/64 (45625)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/8-12 UNF 2A (361170010)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Keyseat Cutter, Cobalt, 7/8 In, #807, STAG (94077)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO Keyseat Cutter, CH, #807, 10T, 3/16in Face (61009)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- Keo Keyseat Cutter