Shop All Keyseat Cutter
Keo
Keyseat Cutter, Narrow, 16T, RH, 3/64in Face
Mfr # 69279
Zoro # G8925725
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 1/2 in
- Cutter Thickness 3/64 in
- Overall Length 2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 69279
- Zoro # G8925725
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/2 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 27/64 in |
Face Width | 3/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/64 in |
Number of Teeth | 16 |
Tooth Type | Straight |
Type | Narrow |
Item | Narrow Keyseat Cutter |
Shank | Straight |
Number of Pieces | 1 |
Material | High Speed Steel |
Left/Right Hand | Right Hand |
Finish | Bright (Uncoated) |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 1 1/2 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leg Pole, 1920mm, dia. 50 (TT11C5435LPG)
- MITUTOYO U-Wave Connecting Cable C for 5RCE9 (02AZD790C)
- EVOLUTION 17/32" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC17/32L)
- VERSADRIVE HMT Impact Reamer 15/16 in. (501040-0100)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- KEO Keyseat Cutter, 10T, RH, 1/8in Face (93998)
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- KEO 1/4 T-Slot Milling Cutter (70140)
- HHIP 3 Piece 3/4" Shank Fly Cutter Set 5/16-5/16-5/16" Capacity (4002-0002)
- Keo Milling Cutters