Shop All Keyseat Cutter
Keo
Keyseat Cutter, Narrow, 16T, RH, 3/32in Face
Mfr # 69290
Zoro # G8588465
product price: $71.39
/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 1/2 in
- Cutter Thickness 3/32 in
- Overall Length 2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 69290
- Zoro # G8588465
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/2 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 27/64 in |
Face Width | 3/32" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/32 in |
Number of Teeth | 16 |
Tooth Type | Straight |
Number of Pieces | 1 |
Left/Right Hand | Right Hand |
Finish | Bright (Uncoated) |
Shank | Straight |
Item | Narrow Keyseat Cutter |
Type | Narrow |
Material | High Speed Steel |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 1 1/2 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Ratcheting Wrench, SAE, 3/8" Head Sz (05020076001)
- MALCO Adjustable Snap Lock Punch, Punching/Crimping, 8 in, Steel (SL2R)
- DAYTON Floor Drill Press, Belt Drive, 1 hp, 120 V, 15 in Swing, 16 Speed (400H52)
- STARRETT Carbide Tipped Hole Saw, 2-3/4", 70mm (SM70)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- KEO Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia. (68230)
- KEO Keyseat Cutter, Cobalt, 7/8 In, #807, STAG (94077)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.0000" (1), Depth of Cut: 0.3020" (937393)
- Keo Keyseat Cutter