Shop All Keyseat Cutter
Keo
Keyseat Cutter, Narrow, 16T, RH, 1/16in Face
Mfr # 69280
Zoro # G9013347
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 1/2 in
- Cutter Thickness 1/16 in
- Overall Length 2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 69280
- Zoro # G9013347
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/2 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 27/64 in |
Face Width | 1/16" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1/16 in |
Number of Teeth | 16 |
Item | Narrow Keyseat Cutter |
Material | High Speed Steel |
Type | Narrow |
Shank | Straight |
Number of Pieces | 1 |
Tooth Type | Straight |
Left/Right Hand | Right Hand |
Finish | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 1 1/2 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Cobalt 143 Deg. Jobber Length Drill Bit (38AV98)
- TEKTON 11-Tool Combination Wrench Organizer Rack (Black) (OWP12111)
- CHANNELLOCK 4 Piece Plastic Grip Pros Choice Set (PC-2)
- TOLSEN 11-inch 280mm C-Clamp Locking Vise Grips Pliers (10056)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- KEO Keyseat Cutter, CH, #807, 10T, 3/16in Face (61009)
- KEO Keyseat Cutter, 10T, RH, 1/8in Face (93998)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- Keo Milling Cutters