Shop All Keyseat Cutter
Keo
Keyseat Cutter, Narrow, 16T, 15/64in Face
Mfr # 69331
Zoro # G8925786
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 1/2 in
- Cutter Thickness 15/64 in
- Overall Length 2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 69331
- Zoro # G8925786
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/2 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 27/64 in |
Face Width | 15/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 15/64 in |
Number of Teeth | 16 |
Item | Narrow Keyseat Cutter |
Finish | Bright (Uncoated) |
Tooth Type | Straight |
Shank | Straight |
Left/Right Hand | Right Hand |
Material | High Speed Steel |
Number of Pieces | 1 |
Type | Narrow |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 1 1/2 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARNER MFG CO Warner 4 in. Strip 'N' Clean Scraper W/ 10-7/8 in. Soft Grip Handle (790)
- PROTO Ratcheting Wrench, Head Size 17mm (JSCVM17F)
- OLFA 18mm Silver Snap-Off Blade, 10PK (5009)
- PFERD 12" Flat File - DIY Packaged - Second Cut, with Handle (11014P)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- KEO Keyseat Cutter, CH, #807, 10T, 3/16in Face (61009)
- KEO #405 Woodruff KSC Shank HSS RH STR (64050)
- KEO 3/16 x 1/16 Small Solid Carbide KSC Shank RH Straight (61079)
- Keo Milling Cutters