Shop All Keyseat Cutter
Keo
Keyseat Cutter, Narrow, 14T, 1-3/8inx5/64in
Mfr # 69221
Zoro # G8925673
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 3/8 in
- Cutter Thickness 5/64 in
- Overall Length 2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 69221
- Zoro # G8925673
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 3/8 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 13/32 in |
Face Width | 5/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 5/64 in |
Number of Teeth | 14 |
Material | High Speed Steel |
Left/Right Hand | Right Hand |
Number of Pieces | 1 |
Tooth Type | Straight |
Type | Narrow |
Item | Narrow Keyseat Cutter |
Finish | Bright (Uncoated) |
Shank | Straight |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 1 3/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Spring Divider, Steel, 0 to 5.51" Range (7247-150)
- VEGA Hex 5/32 Power Bit x 3-1/2" - 7/16 Hex S (390H1064A)
- IRWIN Linemans Pliers, Wire Cutter, 9.5" (2078209)
- IRWIN 8-1/4", 24-Teeth Circular Saw Blade, Steel (15150)
- KEO 3/16 x 1/16 Small Solid Carbide KSC Shank RH Straight (61079)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- HARVEY TOOL Keyseat Cutter-Corner Radius .3125" (5/16)Cutter DIAx.02" Radius x.093" (3/32)Wx.468" (15/32)Neck L (776608)
- Keo Milling Cutters