Shop All Keyseat Cutter
Keo
Keyseat Cutter, Narrow, 14T, 1-3/8inx5/32in
Mfr # 69250
Zoro # G9054866
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 3/8 in
- Cutter Thickness 5/32 in
- Overall Length 2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 69250
- Zoro # G9054866
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 3/8 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 13/32 in |
Face Width | 5/32" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 5/32 in |
Number of Teeth | 14 |
Type | Narrow |
Finish | Bright (Uncoated) |
Tooth Type | Straight |
Left/Right Hand | Right Hand |
Shank | Straight |
Item | Narrow Keyseat Cutter |
Material | High Speed Steel |
Number of Pieces | 1 |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 1 3/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC SPRY GUN W/CUPRED HANDLE (AO4008)
- ROTHENBERGER Nipple Chuck, 3/4 (00185)
- WESTWARD Flat File, 8 In, Bastard, Machinists (1NFP1)
- DRILL AMERICA 3/16"-17/32" 82 Degree Pilotless Countersink (WELCS-18)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- KEO 3/8 x 1/8 Small Solid Carbide KSC Shank RH Straight (61099)
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3750" (3/8), Radius: 0.0500" (68450-C3)
- Keo Milling Cutters