Shop All Keyseat Cutter
Keo
Keyseat Cutter, Narrow, 12T, 1in x1/8in
Mfr # 69120
Zoro # G9013304
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 in
- Cutter Thickness 1/8 in
- Overall Length 2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 69120
- Zoro # G9013304
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 17/64 in |
Face Width | 1/8" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1/8 in |
Number of Teeth | 12 |
Finish | Bright (Uncoated) |
Number of Pieces | 1 |
Material | High Speed Steel |
Left/Right Hand | Right Hand |
Tooth Type | Straight |
Item | Narrow Keyseat Cutter |
Shank | Straight |
Type | Narrow |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 1 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Indexing Plunger D1= M16X1, 5, D=8, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic (K0339.2308)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.50mm (47301)
- MILWAUKEE TOOL 2-1/16" HSS Annular Cutter 2" Depth (49-59-2206)
- PEARL P5 Thin Mesh Turbo Blade 5 in. 5/8 in.-20mm-7/8 in. 4 Hole Arbor (DIA05TTS)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #404, STR (93983)
- KEO #305 Woodruff KSC Shank HSS RH STR (63050)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (22654)
- Keo Keyseat Cutter