Shop All Keyseat Cutter
Keo
Keyseat Cutter, Narrow, 10T, RH, 1/64in Face
Mfr # 68991
Zoro # G9013076
$65.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1/2 in
- Cutter Thickness 1/64 in
- Overall Length 2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68991
- Zoro # G9013076
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1/2 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 1/8 in |
Face Width | 1/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1/64 in |
Number of Teeth | 10 |
Item | Narrow Keyseat Cutter |
Tooth Type | Straight |
Shank | Straight |
Material | High Speed Steel |
Type | Narrow |
Number of Pieces | 1 |
Finish | Bright (Uncoated) |
Left/Right Hand | Right Hand |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 1/2 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 15" L, Chrome Finish (80221)
- DEWALT Circular Saw, 20V DC, 5/8In Arbor (DCS565B)
- HASSAY SAVAGE CO Keyway Broach, W 8mm, Cut L 3-3/16 In (11709)
- DIAMABRUSH Replacement Blade Kit, 6 in, 100 Grit, PK28 (ZCONBLD100CWR28)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- KEO Keyseat Cutter, Cobalt, 7/8 In, #807, STAG (94077)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR (68300)
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- Keo Keyseat Cutter