Shop All Keyseat Cutter
Keo
Keyseat Cutter, Narrow, 10T, 3/64in Face
Mfr # 69031
Zoro # G9013164
product price: $68.99
/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/4 in
- Cutter Thickness 3/64 in
- Overall Length 2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 69031
- Zoro # G9013164
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/32 in |
Face Width | 3/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/64 in |
Number of Teeth | 10 |
Left/Right Hand | Right Hand |
Shank | Straight |
Number of Pieces | 1 |
Material | High Speed Steel |
Tooth Type | Straight |
Item | Narrow Keyseat Cutter |
Finish | Bright (Uncoated) |
Type | Narrow |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 3/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Edge Finder (827MA)
- STARRETT Indicator Dial (655-341J)
- DRILL AMERICA Pilot for 1" HSS Premium Annular Cutter (DWC5-530-905)
- KRAFT TOOL Adjustable 32" to 46" Web Pistol Belt (WL052)
- KEO Keyseat Cutter, CH, #807, 10T, 3/16in Face (61009)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- Keo Milling Cutters