Shop All Keyseat Cutter
Keo
Keyseat Cutter, Narrow, 10T, 1/32in Face
Mfr # 69030
Zoro # G9013155
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/4 in
- Cutter Thickness 1/32 in
- Overall Length 2 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 69030
- Zoro # G9013155
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/32 in |
Face Width | 1/32" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1/32 in |
Number of Teeth | 10 |
Tooth Type | Straight |
Type | Narrow |
Finish | Bright (Uncoated) |
Shank | Straight |
Material | High Speed Steel |
Left/Right Hand | Right Hand |
Item | Narrow Keyseat Cutter |
Number of Pieces | 1 |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Narrow Keyseat Cutter, High Speed Steel, Straight, 3/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/32 Hex Driver Bit, 1 Long 36 Bits by X1 Tools (X1E-CON-BIT-HEX-1563x36)
- MAYHEW 564 2 PILOT PUNCH (MAY25001)
- FEIN Segment Blade, 3In, 3In L (63502114210)
- ABC HAMMERS 4 lb Brass Hammer, 12 in L Fiberglass Handle (ABC4BFB)
- KEO #305 Woodruff KSC Shank HSS RH STR (63050)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- KEO Milling Cutter, C, 4T, RH, 2-1/2in L (74084)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (22399)
- Keo Keyseat Cutter