Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 8T, 19.5mm Dia.
Mfr # 68331
Zoro # G9012857
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 19.50 mm
- Cutter Thickness 6.00 mm
- Overall Length 63.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68331
- Zoro # G9012857
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 19.50 mm |
Overall Length | 63.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 6.50 mm |
Face Width | 15/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 6.00 mm |
Number of Teeth | 8 |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Left/Right Hand | Right Hand |
Type | Standard |
Number of Pieces | 1 |
American Standard No. | 850 |
Shank | Straight |
Tooth Type | Staggered |
Item | Standard Keyseat Cutter |
Primary Material Application | All Materials |
Measurement System | Metric |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 19.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON 3" Low Profile Drill Press Vise (11743)
- PROTO 1/4 in Drive Torx(R) Socket Bit SAE T10 Tip, 1 1/2 in L (J4739-10W)
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG4)
- HHIP 5C Collet Wrench (3900-1617)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (43978-C3)
- Keo Milling Cutters