Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 8T, 19.5mm Dia.
Mfr # 68321
Zoro # G9012832
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 19.50 mm
- Cutter Thickness 5.00 mm
- Overall Length 63.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68321
- Zoro # G9012832
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 19.50 mm |
Overall Length | 63.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 6.00 mm |
Face Width | 3/16" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 5.00 mm |
Number of Teeth | 8 |
Number of Pieces | 1 |
Material | High Speed Steel |
Type | Standard |
Finish | Bright (Uncoated) |
American Standard No. | 850 |
Tooth Type | Staggered |
Shank | Straight |
Left/Right Hand | Right Hand |
Item | Standard Keyseat Cutter |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 19.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Solid Surface Blade, 10 (LU95M010)
- QUICKCABLE Wire Stripping Tool, Capacity: 24 to 10 gauge (420190-2001)
- PROTO Ratcheting Wrench, Head Size 27mm (JSCVM27)
- SLICE Blade, General Purpose, Ceramic, PK2 (10523)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- KEO Keyseat Cutter, HSS, 1 1/8 In, #809, STR (68090)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- KEO #305 Woodruff KSC Shank HSS RH STR (63050)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- Keo Keyseat Cutter