Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 8T, 16.5mm Dia.
Mfr # 68291
Zoro # G9012771
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 16.50 mm
- Cutter Thickness 4.00 mm
- Overall Length 56.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68291
- Zoro # G9012771
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 16.50 mm |
Overall Length | 56.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 4.60 mm |
Face Width | 5/32" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 4.00 mm |
Number of Teeth | 8 |
Finish | Bright (Uncoated) |
Type | Standard |
Shank | Straight |
Number of Pieces | 1 |
Tooth Type | Staggered |
Material | High Speed Steel |
Item | Standard Keyseat Cutter |
Left/Right Hand | Right Hand |
American Standard No. | 850 |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 16.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impactech Square 3 Insert Bit x 1 (P125R3A)
- DRILL AMERICA 29/64" HSS Split Point Jobber Length Drill Bit, Shank Type: Round (D/ASP29/64)
- M.A. FORD Cyclone Xd 3X Solid Double Margin Drill, 6.50Mm (CXDSS 0650AP)
- DEWALT 2-1/2" Bi Metal Wood w/Nails TiN (DWA4281)
- KEO Keyseat Cutter DIN 850-A 13, 5 x 3-HSS STR (68260)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790)
- Keo Milling Cutters