Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 8T, 13.5mm Dia.
Mfr # 68271
Zoro # G9012735
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 13.50 mm
- Cutter Thickness 4.00 mm
- Overall Length 56.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68271
- Zoro # G9012735
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 13.50 mm |
Overall Length | 56.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 4.60 mm |
Face Width | 5/32" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 4.00 mm |
Number of Teeth | 8 |
Type | Standard |
Finish | Bright (Uncoated) |
American Standard No. | 850 |
Left/Right Hand | Right Hand |
Shank | Straight |
Item | Standard Keyseat Cutter |
Number of Pieces | 1 |
Tooth Type | Staggered |
Material | High Speed Steel |
Primary Material Application | All Materials |
Measurement System | Metric |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 13.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 15/16" Triple Square SAE Socket, 12 Points (J5330)
- KLEIN TOOLS Heavy-Duty Lineman's Pliers, 7-Inch (J20017NE)
- PROTO Combination Wrench, SAE, 2-9/16in Size (J1282)
- HYDE Hyde Blades (62810)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #404, STR (93983)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO Keyseat Cutter DIN 850-A 13, 5 x 3-HSS STR (68260)
- KEO Keyseat Cutter, HSS, 3/4 In, #506, STR (65060)
- KEO #305 Woodruff KSC Shank HSS RH STR (63050)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 1.5000" (1-1/2), Shank Dia.: 1/2" (887050)
- Keo Keyseat Cutter