Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 8T, 13.5mm Dia.
Mfr # 68261
Zoro # G9012717
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 13.50 mm
- Cutter Thickness 3.00 mm
- Overall Length 56.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68261
- Zoro # G9012717
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 13.50 mm |
Overall Length | 56.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 4.60 mm |
Face Width | 7/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3.00 mm |
Number of Teeth | 8 |
Left/Right Hand | Right Hand |
Finish | Bright (Uncoated) |
Item | Standard Keyseat Cutter |
Number of Pieces | 1 |
Shank | Straight |
Type | Standard |
Tooth Type | Staggered |
Material | High Speed Steel |
American Standard No. | 850 |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 13.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8 in Drive, 14mm Triple Square Metric Socket, 12 Points (53YT92)
- STAHLWILLE TOOLS 10 mm (3/8") Socket Size 17 mm L.31 mm (02010017)
- KLEIN TOOLS Black Ballistic Nylon 3 Pockets, 5703 (5703)
- TEKTON 1-3/16 Inch Angle Head Open End Wrench (WAE83030)
- KEO #405 Woodruff KSC Shank HSS RH STR (64050)
- KEO #305 Woodruff KSC Shank HSS RH STR (63050)
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- KEO 3/16 x 1/16 Small Solid Carbide KSC Shank RH Straight (61079)
- KEO Keyseat Cutter, CH, #807, 10T, 3/16in Face (61009)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- HARVEY TOOL Keyseat Cutter - Square, 0.5000" (1/2) (71252-C3)
- Keo Milling Cutters