Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia.
Mfr # 68240
Zoro # G9012665
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 10.50 mm
- Cutter Thickness 2.50 mm
- Overall Length 50.00 mm
- Shank Dia. 6.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68240
- Zoro # G9012665
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 10.50 mm |
Overall Length | 50.00 mm |
Shank Dia. | 6.00 mm |
Neck Dia. | 4.00 mm |
Face Width | 3/32" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 2.50 mm |
Number of Teeth | 8 |
American Standard No. | 850 |
Type | Standard |
Left/Right Hand | Right Hand |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Number of Pieces | 1 |
Shank | Straight |
Tooth Type | Straight |
Item | Standard Keyseat Cutter |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 10.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 25/64 (C18651)
- DEWALT Standard Sets with ToughCase(R)+ System (DWAMF1280)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19036)
- WERA Screwdriver Set, Slotted/Phillips, 6 pcs (05105650001)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO #305 Woodruff KSC Shank HSS RH STR (63050)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO 3/16 x 1/16 Small Solid Carbide KSC Shank RH Straight (61079)
- HHIP 10 Piece 12 Shank Woodruff Keyseat Cutter Set (2006-0452)
- Keo Keyseat Cutter