Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 6T, 7.5mm Dia.
Mfr # 68221
Zoro # G9054823
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 7.50 mm
- Cutter Thickness 2.00 mm
- Overall Length 50.00 mm
- Shank Dia. 6.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68221
- Zoro # G9054823
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 7.50 mm |
Overall Length | 50.00 mm |
Shank Dia. | 6.00 mm |
Neck Dia. | 3.20 mm |
Face Width | 5/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 2.00 mm |
Number of Teeth | 6 |
Item | Standard Keyseat Cutter |
Material | High Speed Steel |
Type | Standard |
Tooth Type | Staggered |
Finish | Bright (Uncoated) |
Left/Right Hand | Right Hand |
Number of Pieces | 1 |
American Standard No. | 850 |
Shank | Straight |
Primary Material Application | All Materials |
Measurement System | Metric |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 7.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Q HSS Split Point Jobber Length Drill Bit, Overall Length: 4-3/4" (DWDSPQ)
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-9 Ft 11-1/2)
- MELIN TOOL CO #16 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-16-ALTIN)
- DRILL AMERICA DEW2MT 2MT Live Center (DEW2MT)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face (76114)
- INTERNAL TOOL A 1/2X.0625 3/8 Shank Carbide Head Key (78-0880)
- Keo Keyseat Cutter