Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 6T, 7.5mm Dia.
Mfr # 68211
Zoro # G9054805
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 7.50 mm
- Cutter Thickness 1.50 mm
- Overall Length 50.00 mm
- Shank Dia. 6.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68211
- Zoro # G9054805
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 7.50 mm |
Overall Length | 50.00 mm |
Shank Dia. | 6.00 mm |
Neck Dia. | 2.80 mm |
Face Width | 1/16" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1.50 mm |
Number of Teeth | 6 |
American Standard No. | 850 |
Type | Standard |
Left/Right Hand | Right Hand |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Item | Standard Keyseat Cutter |
Shank | Straight |
Number of Pieces | 1 |
Tooth Type | Staggered |
Primary Material Application | All Materials |
Measurement System | Metric |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 7.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Power Hacksaw Blade, High Speed Steel (RS650-6)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x4x6-1/8 (C33449)
- WESTWARD Tool Organizer, Sockets, 1/2 Dr, Blue, Mag. (5NNE8)
- GREENFIELD THREADING HSS Round Adjustable DIe 6382 Greenfield ThreadIng 1-1/2 In Outside Diameter M16x2.00 (415889)
- KEO Keyseat Cutter, CH, #807, 10T, 3/16in Face (61009)
- KEO #606 Woodruff KSC Shank HSS RH STR (66060)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO 1/4 T-Slot Milling Cutter (70140)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- HHIP R8 Shank Fly Cutter With 2-1/2 Head (4002-0018)
- Keo Milling Cutters