Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 6T, 10.5mm Dia.
Mfr # 68231
Zoro # G9012656
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 10.50 mm
- Cutter Thickness 2.00 mm
- Overall Length 50.00 mm
- Shank Dia. 6.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68231
- Zoro # G9012656
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 10.50 mm |
Overall Length | 50.00 mm |
Shank Dia. | 6.00 mm |
Neck Dia. | 4.00 mm |
Face Width | 5/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 2.00 mm |
Number of Teeth | 6 |
Shank | Straight |
American Standard No. | 850 |
Tooth Type | Staggered |
Finish | Bright (Uncoated) |
Left/Right Hand | Right Hand |
Number of Pieces | 1 |
Type | Standard |
Material | High Speed Steel |
Item | Standard Keyseat Cutter |
Primary Material Application | All Materials |
Measurement System | Metric |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 10.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 1/2 inch (059632)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 11/32x8IN (50514)
- GENERAL TOOLS Swivel Head Pin Vise (92)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 7.70mm (47315)
- KEO Keyseat Cutter DIN 850-A 13, 5 x 3-HSS STR (68260)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO Keyseat Cutter, Cobalt, 7/8 In, #807, STAG (94077)
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR (68300)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- HARVEY TOOL Keyseat Cutter - Square, 0.6250" (5/8) (972970-C3)
- Keo Milling Cutters