Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 16T, 45.5mm Dia.
Mfr # 68441
Zoro # G2208267
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$205.99
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 45.50 mm
- Cutter Thickness 10.00 mm
- Overall Length 71.00 mm
- Shank Dia. 12.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68441
- Zoro # G2208267
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 45.50 mm |
Overall Length | 71.00 mm |
Shank Dia. | 12.00 mm |
Neck Dia. | 11.80 mm |
Face Width | 25/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 10.00 mm |
Number of Teeth | 16 |
Tooth Type | Staggered |
Shank | Straight |
American Standard No. | 850 |
Item | Standard Keyseat Cutter |
Finish | Bright (Uncoated) |
Type | Standard |
Material | High Speed Steel |
Number of Pieces | 1 |
Left/Right Hand | Right Hand |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 45.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Case with Foam Insert for 8 Knives, Red, 909S-080RD-0A0-19327 (909S-080RD-0A0-19327)
- FREUD Thin Kerf Ultimate Plywood and Melamine (LU79R007)
- S & W MANUFACTURING Alum Clamp Knob, Nose Stud, M10, 51mm dia. (ALH-23MT)
- KODIAK CUTTING TOOLS M6X1.0 High Speed Steel Standard Hand Tap Metric (5510967)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 5/8in (69020)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (984295)
- Keo Keyseat Cutter