Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 14T, 32.5mm Dia.
Mfr # 68410
Zoro # G9054832
$63.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 32.50 mm
- Cutter Thickness 7.00 mm
- Overall Length 71.00 mm
- Shank Dia. 12.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68410
- Zoro # G9054832
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 32.50 mm |
Overall Length | 71.00 mm |
Shank Dia. | 12.00 mm |
Neck Dia. | 8.50 mm |
Face Width | 17/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 7.00 mm |
Number of Teeth | 14 |
Material | High Speed Steel |
American Standard No. | 850 |
Number of Pieces | 1 |
Item | Standard Keyseat Cutter |
Type | Standard |
Left/Right Hand | Right Hand |
Finish | Bright (Uncoated) |
Tooth Type | Straight |
Shank | Straight |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 32.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Squeezer Die, 1/8 Dia, 1/2, Oval Head (SQ-4-10)
- PLS Cross Line Laser, 4-39/64" L, 2-1/2" W (PLS 6G Z)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- DEWALT Hand Held Air Gun with Rubber Tip (DXCM035-0044)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- KEO 1/4 T-Slot Milling Cutter (70140)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO Keyseat Cutter, CH, #807, 10T, 3/16in Face (61009)
- HARVEY TOOL Keyseat Cutter - Square, 0.3125" (5/16) (22480)
- Keo Keyseat Cutter