Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 12T, 32.5mm Dia.
Mfr # 68431
Zoro # G8588343
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 32.50 mm
- Cutter Thickness 10.00 mm
- Overall Length 71.00 mm
- Shank Dia. 12.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68431
- Zoro # G8588343
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 32.50 mm |
Overall Length | 71.00 mm |
Shank Dia. | 12.00 mm |
Neck Dia. | 9.30 mm |
Face Width | 25/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 10.00 mm |
Number of Teeth | 12 |
Item | Standard Keyseat Cutter |
Left/Right Hand | Right Hand |
Shank | Straight |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Tooth Type | Staggered |
American Standard No. | 850 |
Number of Pieces | 1 |
Type | Standard |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 32.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Jaw safety clip for 6-ton puller (4211S)
- DRILL AMERICA m30x3.5 Carbon Steel Hex Die (DWTMHX30X3.5)
- FOWLER 1-1/2" Vertical X-Test Test Indicator (525620040)
- INSIZE Inside Spring Caliper, 0 to 6.69" Range (7261-150)
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- KEO 1/4 T-Slot Milling Cutter (70140)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (970347)
- Keo Keyseat Cutter