Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 12T, 28.5mm Dia.
Mfr # 68400
Zoro # G8588307
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 28.50 mm
- Cutter Thickness 10.00 mm
- Overall Length 71.00 mm
- Shank Dia. 12.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68400
- Zoro # G8588307
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 28.50 mm |
Overall Length | 71.00 mm |
Shank Dia. | 12.00 mm |
Neck Dia. | 9.30 mm |
Face Width | 25/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 10.00 mm |
Number of Teeth | 12 |
Number of Pieces | 1 |
Left/Right Hand | Right Hand |
Tooth Type | Straight |
Material | High Speed Steel |
Type | Standard |
Finish | Bright (Uncoated) |
Item | Standard Keyseat Cutter |
Shank | Straight |
American Standard No. | 850 |
Primary Material Application | All Materials |
Measurement System | Metric |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 28.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 1/4 6 Point 50mm 1/4 Sq. Drive (2300A-1/4)
- KODIAK CUTTING TOOLS M14X2.0 High Speed Steel Standard Hand Tap Metric (5511253)
- OSG Thread Forming Tap, 3/8"-16, Bottoming, TiN, 0 Flutes (1400134505)
- MARSHALLTOWN PREMIER Notched Trowel, V-Handle, 1/4" x 3/16" (780SD)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia. (68230)
- KEO 3/16 x 1/16 Small Solid Carbide KSC Shank RH Straight (61079)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.6250" (5/8), Radius: 3/32" (43493)
- Keo Milling Cutters