Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 12T, 28.5mm Dia.
Mfr # 68380
Zoro # G8588264
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 28.50 mm
- Cutter Thickness 6.00 mm
- Overall Length 71.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68380
- Zoro # G8588264
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 28.50 mm |
Overall Length | 71.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 8.50 mm |
Face Width | 15/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 6.00 mm |
Number of Teeth | 12 |
Left/Right Hand | Right Hand |
American Standard No. | 850 |
Type | Standard |
Material | High Speed Steel |
Tooth Type | Straight |
Finish | Bright (Uncoated) |
Item | Standard Keyseat Cutter |
Number of Pieces | 1 |
Shank | Straight |
Primary Material Application | All Materials |
Measurement System | Metric |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 28.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 11-582 Floor Chisel, 3" X 11" (11-582)
- WESTWARD Bottom, M10x1 (311-4273)
- GREENLEE Punch, 2 Cond 744 (28165)
- POWERBUILT 3/8" Drive 7/16" 6Pt Socket Deep (641201)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- KEO Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia. (68230)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- INTERNAL TOOL A 1/2X.0625 3/8 Shank Carbide Head Key (78-0880)
- Keo Milling Cutters