Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 12T, 25.5mm Dia.
Mfr # 68370
Zoro # G9012927
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 25.50 mm
- Cutter Thickness 6.00 mm
- Overall Length 63.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68370
- Zoro # G9012927
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 25.50 mm |
Overall Length | 63.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 7.50 mm |
Face Width | 15/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 6.00 mm |
Number of Teeth | 12 |
American Standard No. | 850 |
Shank | Straight |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Left/Right Hand | Right Hand |
Tooth Type | Straight |
Number of Pieces | 1 |
Type | Standard |
Item | Standard Keyseat Cutter |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 25.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 68.5 L, 0.5 W, 0.025 Thick, Carbon Steel (251821)
- THEXTON Adapters, Side Terminal (311)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (2315B-200)
- MAYHEW Wide Scraper, 1In (MAY14173)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- HARVEY TOOL Keyseat Cutter - Square, 0.2500" (1/4) (909295)
- Keo Keyseat Cutter