Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 12T, 22.5mm Dia.
Mfr # 68350
Zoro # G9012884
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 22.50 mm
- Cutter Thickness 6.00 mm
- Overall Length 63.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68350
- Zoro # G9012884
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 22.50 mm |
Overall Length | 63.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 6.00 mm |
Face Width | 15/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 6.00 mm |
Number of Teeth | 12 |
American Standard No. | 850 |
Material | High Speed Steel |
Item | Standard Keyseat Cutter |
Number of Pieces | 1 |
Type | Standard |
Left/Right Hand | Right Hand |
Tooth Type | Straight |
Shank | Straight |
Finish | Bright (Uncoated) |
Primary Material Application | All Materials |
Measurement System | Metric |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 22.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel (26151D2B92945)
- PROTO 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (J7420MT)
- PROTO Combination Wrench, 3-15/16" Length (J1214ES)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 1" (84431N)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR (68300)
- KEO #202 Woodruff KSC Shank HSS RH STR (62010)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- KLOM KLOM: Lishi Key Cutter (KLOM-LKC)
- Keo Milling Cutters