Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 12T, 22.5mm Dia.
Mfr # 68340
Zoro # G9012866
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 22.50 mm
- Cutter Thickness 5.00 mm
- Overall Length 63.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68340
- Zoro # G9012866
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 22.50 mm |
Overall Length | 63.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 6.00 mm |
Face Width | 3/16" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 5.00 mm |
Number of Teeth | 12 |
American Standard No. | 850 |
Number of Pieces | 1 |
Material | High Speed Steel |
Item | Standard Keyseat Cutter |
Tooth Type | Straight |
Type | Standard |
Shank | Straight |
Left/Right Hand | Right Hand |
Finish | Bright (Uncoated) |
Primary Material Application | All Materials |
Measurement System | Metric |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 22.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-Y (C22749)
- ARTU Porcelain Tile Drill Bit, 5/16 In (01440)
- VERMONT GAGE Adj. No Go Ring Gage, #8-32 UNC 2A (361117530)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 43 mm Size, Deep Socket, Black Phosphate (49-66-6418)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face (76114)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO #404 Woodruff KSC Shank HSS RH STR (64040)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- HARVEY TOOL Keyseat Cutter - Retaining Ring Keyseat Cutter, 0.1875" (3/16), Finish - Machining: AlTiN (23508-C3)
- Keo Keyseat Cutter