Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 10T, 28.5mm Dia.
Mfr # 68381
Zoro # G8588273
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 28.50 mm
- Cutter Thickness 6.00 mm
- Overall Length 71.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68381
- Zoro # G8588273
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 28.50 mm |
Overall Length | 71.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 8.50 mm |
Face Width | 15/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 6.00 mm |
Number of Teeth | 10 |
Left/Right Hand | Right Hand |
Material | High Speed Steel |
Finish | Bright (Uncoated) |
Number of Pieces | 1 |
American Standard No. | 850 |
Type | Standard |
Item | Standard Keyseat Cutter |
Tooth Type | Staggered |
Shank | Straight |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 28.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Chipping Hammer, Wooden Handle, Cross Chisel and Point (RLHWH-30)
- J.W. WINCO GN852.1-1400-T3 Latch Toggle Clamp (852.1-1400-T3)
- KEO Drill/Countersink, #4, 5/16in dia., RH, TiN (10410-TIN)
- VULCAN Awl Scratch Plastic Hndl 4In (JLO-024)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO 1/4 x 1/16 Small Solid Carbide KSC Shank RH Straight (61084)
- KEO Milling Cutter, Cobalt, 8T, RH, 5/16in Face (76066)
- HARVEY TOOL Keyseat Cutter - Corner Radius, 0.5000" (1/2) (933730)
- Keo Keyseat Cutter