Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 10T, 22.5mm Dia.
Mfr # 68361
Zoro # G9012911
$55.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 22.50 mm
- Cutter Thickness 8.00 mm
- Overall Length 63.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68361
- Zoro # G9012911
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 22.50 mm |
Overall Length | 63.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 6.50 mm |
Face Width | 5/16" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 8.00 mm |
Number of Teeth | 10 |
Number of Pieces | 1 |
Material | High Speed Steel |
Shank | Straight |
Tooth Type | Staggered |
American Standard No. | 850 |
Finish | Bright (Uncoated) |
Item | Standard Keyseat Cutter |
Type | Standard |
Left/Right Hand | Right Hand |
Primary Material Application | All Materials |
Measurement System | Metric |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 22.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Hose Crimper Adapter Kit (S03289)
- MAKITA Outer Sleeve, 7/8" (M22) x M39 (153909-6)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet Set (3-Piece) (SRH99116)
- OTC Slide Hammer Unit, 5 lb., 27 in. L (1177)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #404, STR (93983)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- KEO 1/4 T-Slot Milling Cutter (70140)
- KEO #404 Woodruff KSC Shank HSS RH STR (64040)
- HHIP 3 Piece 3/4" Shank Fly Cutter Set 5/16-5/16-5/16" Capacity (4002-0002)
- Keo Keyseat Cutter