Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 10T, 22.5mm Dia.
Mfr # 68351
Zoro # G9012893
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 22.50 mm
- Cutter Thickness 6.00 mm
- Overall Length 63.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68351
- Zoro # G9012893
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 22.50 mm |
Overall Length | 63.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 6.00 mm |
Face Width | 15/64" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 6.00 mm |
Number of Teeth | 10 |
Type | Standard |
Finish | Bright (Uncoated) |
Tooth Type | Staggered |
Shank | Straight |
American Standard No. | 850 |
Material | High Speed Steel |
Number of Pieces | 1 |
Left/Right Hand | Right Hand |
Item | Standard Keyseat Cutter |
Primary Material Application | All Materials |
Measurement System | Metric |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 22.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILESCRAFT 3" BenchClamp (4006)
- DRILL AMERICA 5/8" HSS Reduced Shank Drill Bit 3/8" Shank, Number of Flutes: 2 (DWDRSD3/8X5/8)
- MALCO 48BS Semi Flexible Tinners Circumference Rule (48BS)
- MILWAUKEE TOOL 1-1/8" Hex Demo 6" x 6" Tamper Plate (48-62-4050)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STR (64060)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- KEO #404 Woodruff KSC Shank HSS RH STR (64040)
- KEO Keyseat Cutter, 10T, RH, 1/8in Face (93998)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR (65070)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Radius: 1/4" (32916-C3)
- Keo Milling Cutters