Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 10T, 22.5mm Dia.
Mfr # 68341
Zoro # G9012875
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 22.50 mm
- Cutter Thickness 5.00 mm
- Overall Length 63.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68341
- Zoro # G9012875
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 22.50 mm |
Overall Length | 63.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 6.00 mm |
Face Width | 3/16" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 5.00 mm |
Number of Teeth | 10 |
American Standard No. | 850 |
Type | Standard |
Finish | Bright (Uncoated) |
Number of Pieces | 1 |
Item | Standard Keyseat Cutter |
Left/Right Hand | Right Hand |
Tooth Type | Staggered |
Shank | Straight |
Material | High Speed Steel |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 22.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 2-1/8" 54MM 1887 (C25027)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 14mm 12 pt Metric Socket, 12 Points (43713)
- PROTO Locking Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (J5463L)
- MAKITA Impact Driver, w/Impact Driver (XDT14Z + XDT13Z)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- KEO Keyseat Cutter, HSS, # 850, 6T, 4.5mm Dia. (68200)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO 1/4 T-Slot Milling Cutter (70140)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- INTERNAL TOOL A 1"X.0938 3/8 Shank Carbide Head Key C (78-0965-C)
- Keo Keyseat Cutter