Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, # 850, 10T, 19.5mm Dia.
Mfr # 68310
Zoro # G9012805
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 19.50 mm
- Cutter Thickness 4.00 mm
- Overall Length 63.00 mm
- Shank Dia. 10.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68310
- Zoro # G9012805
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 19.50 mm |
Overall Length | 63.00 mm |
Shank Dia. | 10.00 mm |
Neck Dia. | 5.60 mm |
Face Width | 5/32" |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 4.00 mm |
Number of Teeth | 10 |
Left/Right Hand | Right Hand |
Number of Pieces | 1 |
Material | High Speed Steel |
Type | Standard |
American Standard No. | 850 |
Item | Standard Keyseat Cutter |
Finish | Bright (Uncoated) |
Tooth Type | Straight |
Shank | Straight |
Measurement System | Metric |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 19.50 mm Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Service Wrench, 2 1/2" opening size (U3580)
- CONCRETE PUMP SUPPLY Clean Out Ball 4'' Hard, 120mm (COBH40)
- CRESCENT 2 Piece Adjustable Wrench Set 8" & 12" (AC2812VS)
- PROTO 3/8 in Drive, 5/16" Triple Square SAE Socket, 12 Points (J5272A)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO 3/16 x 1/16 Small Solid Carbide KSC Shank RH Straight (61079)
- KEO #305 Woodruff KSC Shank HSS RH STR (63050)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- KEO Keyseat Cutter, Narrow, 16T, RH, 1/16in Face (69280)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- HARVEY TOOL Keyseat Cutter - Corner Radius - Reduced Shank, 1.0000" (1) (839790-C3)
- Keo Milling Cutters