Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 7/8 In, #807, STR
Mfr # 68070
Zoro # G0662121
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 7/8 in
- Cutter Thickness 1/4 in
- Overall Length 2 1/4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 68070
- Zoro # G0662121
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 7/8 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/2 in |
Neck Dia. | 21/64 in |
Face Width | 1/4" |
Cutter Dia. - Machining | 7/8" |
American Standard Size | 807 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 1/4 in |
Number of Teeth | 12 |
Type | Standard |
Material | High Speed Steel |
Shank | Straight |
Finish | Bright (Uncoated) |
American Standard No. | 807 |
Tooth Type | Straight |
Left/Right Hand | Right Hand Cut |
Item | Standard Keyseat Cutter |
Number of Pieces | 1500 |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 7/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X30, D1= 40, External Thread, Steel, Black Plastic, Cap: Black (K0155.4081X30)
- L.H. DOTTIE L.H. Dottie 4-1/2'' Cup & Die Set (4'' Conduit) (HPS412)
- APEX TOOL GROUP 1/2 in Drive, 1/2" Female x 1/2" Male SAE Socket (MF-50)
- TENG TOOLS Straight/Right Tin Snips - 491 (491)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Keyseat Cutter, Narrow, 10T, 1/32in Face (69030)
- KEO Keyseat Cutter DIN 850-A 16, 5 x 5-HSS STR (68300)
- KEO 1/4 T-Slot Milling Cutter (70140)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- HARVEY TOOL Keyseat Cutter - Square, 0.0930" (3/32) (28262-C3)
- Keo Keyseat Cutter