Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 7/8 In, #807, STAG
Mfr # 68075
Zoro # G1556721
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 7/8 in
- Cutter Thickness 7/8 in
- Overall Length 2 1/4 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 68075
- Zoro # G1556721
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 7/8 in |
Overall Length | 2 1/4 in |
Shank Dia. | 1/2 in |
Neck Dia. | 17/64 in |
Face Width | 1/4" |
Cutter Dia. - Machining | 7/8" |
American Standard Size | 807 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 7/8 in |
Number of Teeth | 10 |
Number of Pieces | 1500 |
Type | Standard |
Material | High Speed Steel |
Item | Standard Keyseat Cutter |
Shank | Straight |
Left/Right Hand | Right Hand Cut |
American Standard No. | 807 |
Finish | Bright (Uncoated) |
Tooth Type | Staggered |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 7/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Contact Point (901454)
- WILLIAMS Williams Reversible Ratchet 20" Blk, 3/4" D (HB-51B)
- VERMONT GAGE Pin Gage, Minus, 0.1250 In, Black (911212500)
- WESTWARD Hand Tap Set, HSS, 7/16-14, H3 Limit, PK3 (5PXK9)
- KEO Keyseat Cutter, Narrow, HSS, 10T, RH, 3/4in (69040)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- KEO Keyseat Cutter Set, Straight, #305, 41 pcs. (60000)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR (65070)
- KEO 3/8 x 1/8 Small Solid Carbide KSC Shank RH Straight (61099)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (984520-C3)
- Keo Keyseat Cutter