Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 7/8 In, #607, STAG
Mfr # 66075
Zoro # G3063751
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 7/8 in
- Cutter Thickness 3/16 in
- Overall Length 2 3/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 66075
- Zoro # G3063751
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 7/8 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 17/64 in |
Face Width | 3/16" |
Cutter Dia. - Machining | 7/8" |
American Standard Size | 607 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/16 in |
Number of Teeth | 10 |
Shank | Straight |
Number of Pieces | 1500 |
Left/Right Hand | Right Hand Cut |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Type | Standard |
American Standard No. | 607 |
Item | Standard Keyseat Cutter |
Tooth Type | Staggered |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 7/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 31.28"L x 24.21"W x 17.48"D (1630-001-190)
- INGERSOLL-RAND Electric Screwdriver, Adjustable Torque (ES100P)
- DEWALT Grinder (DCG413H1)
- MILWAUKEE TOOL 4-1/2" Diamond Wet Core Bit (48-17-2045)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Keyseat Cutter, CH, #807, 10T, 3/16in Face (61009)
- HHIP 1-1/2 X 1/2 45 Degree M42 8% Cobalt Single Angle Chamfer Cutter (2006-0360)
- Keo Milling Cutters