Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 5/8 In, #605, STR
Mfr # 66050
Zoro # G1059572
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 5/8 in
- Cutter Thickness 3/16 in
- Overall Length 2 3/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 66050
- Zoro # G1059572
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 1/4 in |
Face Width | 3/16" |
Cutter Dia. - Machining | 5/8" |
American Standard Size | 605 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/16 in |
Number of Teeth | 10 |
American Standard No. | 605 |
Number of Pieces | 1500 |
Item | Standard Keyseat Cutter |
Tooth Type | Straight |
Material | High Speed Steel |
Shank | Straight |
Finish | Bright (Uncoated) |
Type | Standard |
Left/Right Hand | Right Hand Cut |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 5/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive 15" Breaker Bar (48-22-9011)
- IRWIN Ship Auger Bit, 7/16 Dia, 3/8 Hex Shank (4935570)
- PROTO 1/2 in Drive Impact Socket 23 mm Size 6 pt Standard Depth, Black Oxide (J7423M)
- SIMPSON STRONG-TIE Drive Pin With Carbon Steel Washer, 0.157 in Dia x 2-1/2 in L Shank, 0.3 in Head (PDPAWL-250)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #404, STR (93983)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO #806 Woodruff KSC Shank HSS RH STR (68060)
- HARVEY TOOL Keyseat Cutter - Full Radius, 0.3125" (5/16), Radius: 1/32" (944431-C3)
- Keo Keyseat Cutter