Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 5/8 In, #505, STR
Mfr # 65050
Zoro # G0904321
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 5/8 in
- Cutter Thickness 5/32 in
- Overall Length 2 5/32 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 65050
- Zoro # G0904321
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2 5/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/32 in |
Face Width | 5/32" |
Cutter Dia. - Machining | 5/8" |
American Standard Size | 505 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 5/32 in |
Number of Teeth | 10 |
Number of Pieces | 1500 |
Left/Right Hand | Right Hand Cut |
American Standard No. | 505 |
Tooth Type | Straight |
Shank | Straight |
Item | Standard Keyseat Cutter |
Material | High Speed Steel |
Type | Standard |
Finish | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 5/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL Rough-In Blade - 5 PK (48-00-1610)
- CR LAURENCE 3/4 in. Stiff Putty Chisel Knife (34CK)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2024U)
- INGERSOLL-RAND 1/2" Air Impact Wrench, Quiet, 300 ft-lbs Max Reverse Torque (2125QTiMAX)
- KEO Keyseat Cutter, HSS, # 850, 8T, 10.5mm Dia. (68230)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- KEO #405 Woodruff KSC Shank HSS RH STR (64050)
- KEO Keyseat Cutter, Narrow, 16T, RH, 3/64in Face (69279)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO Keyseat Cutter, HSS, # 850, 8T, 7.5mm Dia. (68210)
- STM 9 Pc Staggered Tooth Woodruff Keyseat Cutter Set (125259)
- Keo Milling Cutters