Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 5/8 In, #305, STAG
Mfr # 63055
Zoro # G3206682
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 5/8 in
- Cutter Thickness 3/32 in
- Overall Length 2 3/32 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 63055
- Zoro # G3206682
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/8 in |
Overall Length | 2 3/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 3/16 in |
Face Width | 3/32" |
Cutter Dia. - Machining | 5/8" |
American Standard Size | 305 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/32 in |
Number of Teeth | 8 |
Left/Right Hand | Right Hand Cut |
Number of Pieces | 1500 |
Shank | Straight |
Type | Standard |
Tooth Type | Staggered |
American Standard No. | 305 |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Item | Standard Keyseat Cutter |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 5/8 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex 5/32 Insert Bit x 1 (125H1064A)
- BON TOOL Bon 84-576 Sledge Hammer, 16 Lb 36" Wood Handle (84-576)
- CRESCENT NICHOLSON 4 in. L High Carbon Steel Bastard Cut File 1 pc (08243NN)
- MITUTOYO Caliper Dial, OD, Carbide, 2mm/Rev 0-150mm (505-734)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO #404 Woodruff KSC Shank HSS RH STR (64040)
- KEO Keyseat Cutter, HSS, 3/4 In, #406, STAG (64065)
- KEO Keyseat Cutter Set, 10 PC, HSS, STR (60100)
- KEO 3/16 x 1/16 Small Solid Carbide KSC Shank RH Straight (61079)
- KEO #304 Woodruff KSC Shank HSS RH STR (63040)
- HHIP 10 Piece 12 Shank Woodruff Keyseat Cutter Set (2006-0452)
- Keo Milling Cutters