Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 5/16 In, #302 1/2, STR
Mfr # 63020
Zoro # G0705537
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 5/16 in
- Cutter Thickness 3/32 in
- Overall Length 2 3/32 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 63020
- Zoro # G0705537
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/16 in |
Overall Length | 2 3/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/64 in |
Face Width | 3/32" |
Cutter Dia. - Machining | 5/16" |
American Standard Size | 302.5 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/32 in |
Number of Teeth | 8 |
Shank | Straight |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Item | Standard Keyseat Cutter |
Number of Pieces | 1500 |
Left/Right Hand | Right Hand Cut |
Type | Standard |
American Standard No. | 302 1/2 |
Tooth Type | Straight |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 5/16 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools Adapter 3/8" Female X 1/2" Male, Impact (D005710)
- METABO CARBON BRUSH SET CUTOFF LONG LIFE (316065460)
- BESSEY 50 in Bar Clamp, Plastic Handle and 3 3/4 in Throat Depth (KRE3550)
- YANKEE Taper Pin Reamer, Helical, #11 (488-11)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #1210, STAG (62105)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- KEO #608 Woodruff KSC Shank HSS RH STR (66080)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR (65070)
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face (76114)
- KEO #405 Woodruff KSC Shank HSS RH STR (64050)
- Keo Keyseat Cutter