Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 5/16 In, #302 1/2, STAG
Mfr # 63025
Zoro # G0773272
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 5/16 in
- Cutter Thickness 3/32 in
- Overall Length 2 3/32 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 63025
- Zoro # G0773272
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 5/16 in |
Overall Length | 2 3/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 7/64 in |
Face Width | 3/32" |
Cutter Dia. - Machining | 5/16" |
American Standard Size | 302.5 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/32 in |
Number of Teeth | 6 |
Number of Pieces | 1500 |
Type | Standard |
Shank | Straight |
American Standard No. | 302 1/2 |
Material | High Speed Steel |
Left/Right Hand | Right Hand Cut |
Tooth Type | Staggered |
Item | Standard Keyseat Cutter |
Finish | Bright (Uncoated) |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Staggered, 5/16 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GERBER Multi-Tool, Steel, 6-1/4 in Open L (31-003880)
- KNAACK Model 118-M DataVault Mobile Jobsite Box, Tan, 39" W x 27" D x 48" H (118-M)
- MILWAUKEE TOOL Cordless Flashlight/Power Bank (2161-21, 48-59-2013)
- DIRECT SOURCE INT Quick Release Pliers- SMalayal Angle (QRPSA)
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face (76114)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- KEO #808 Woodruff KSC Shank HSS RH STR (68080)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO Small Keyseat Cutter, Carbide, 8T, RH, 1/4in (61082)
- HARVEY TOOL Keyseat Cutter - Square - Reduced Shank, 0.7500" (3/4) (52060-C3)
- Keo Milling Cutters