Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 3/4 In, #506, STR
Mfr # 65060
Zoro # G0844593
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/4 in
- Cutter Thickness 5/32 in
- Overall Length 2 5/32 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 65060
- Zoro # G0844593
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 5/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 1/4 in |
Face Width | 5/32" |
Cutter Dia. - Machining | 3/4" |
American Standard Size | 506 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 5/32 in |
Number of Teeth | 10 |
Number of Pieces | 1500 |
Item | Standard Keyseat Cutter |
Type | Standard |
American Standard No. | 506 |
Finish | Bright (Uncoated) |
Left/Right Hand | Right Hand Cut |
Tooth Type | Straight |
Shank | Straight |
Material | High Speed Steel |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Right Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 3/4 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TAPTEK CUTTING TOOLS 5/16-18 NC HIGH SPEED STEEL COMBO TAP & DRILL (DT-3125-18-I)
- KEO Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT (10300)
- OTC Puller Set, 12 Pieces, Manual, 2 and 3 Jaws (PA7)
- SHIMPO Torque Tool Tester, 3.7 ft-lb Capacity (TTC-I-5)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO 3/16 x 1/16 Small Solid Carbide KSC Shank RH Straight (61079)
- KEO Keyseat Cutter, HSS, 1 1/4 In, #610, STR (66100)
- KEO #806 Woodruff KSC Shank HSS RH STR (68060)
- KEO Milling Cutter, Cobalt, 10T, RH, 3/8in Face (76114)
- KEO Keyseat Cutter Set, 10 PC, HSS, STAG (60105)
- HARVEY TOOL Keyseat Cutter - Square, 0.1250" (1/8) (893320)
- Keo Keyseat Cutter