Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 12T, LH, 3/16in Face
Mfr # 94066
Zoro # G8588797
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 1 1/8 in
- Cutter Thickness 3/16 in
- Overall Length 2 3/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 94066
- Zoro # G8588797
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 1 1/8 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 5/16 in |
Face Width | 3/16" |
American Standard Size | 609 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/16 in |
Number of Teeth | 12 |
Number of Pieces | 1 |
Left/Right Hand | Left Hand |
Type | Standard |
Item | Standard Keyseat Cutter |
Finish | Bright (Uncoated) |
Shank | Straight |
Material | High Speed Steel |
Tooth Type | Straight |
American Standard No. | 609 |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Left Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 1 1/8 in Cutter Dia., Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 6' San Angelo Digging Bar (26450)
- LINK 1/4" Cobalt Se .266 X 5/8 Drill 1/2 X 4 Body 1/2 X Full Shank Alu Coat (CO-AL-294)
- UNIBOR 2-1/4in X 2in Premium M42 Cobalt Annular Cutter with Pilot Pin (25272)
- GEARWRENCH 8" PITBULL Dipped Handle Slip Joint Pliers (82175)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO Keyseat Cutter, HSS, 7/8 In, #507, STR (65070)
- KEO Milling Cutter, C, 3T, RH, 5/32in Face (74044)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- HARVEY TOOL Keyseat Cutter - Full Radius - Reduced Shank, 1.5000" (1-1/2), Overall Length: 4" (32916)
- Keo Keyseat Cutter