Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 10T, LH, 5/32in Face
Mfr # 94012
Zoro # G8588666
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/4 in
- Cutter Thickness 5/32 in
- Overall Length 2 5/32 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Keo
- MFR # 94012
- Zoro # G8588666
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 5/32 in |
Shank Dia. | 1/2 in |
Neck Dia. | 1/4 in |
Face Width | 5/32" |
American Standard Size | 506 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 5/32 in |
Number of Teeth | 10 |
Number of Pieces | 1 |
Finish | Bright (Uncoated) |
Material | High Speed Steel |
Item | Standard Keyseat Cutter |
American Standard No. | 506 |
Tooth Type | Straight |
Type | Standard |
Left/Right Hand | Left Hand |
Shank | Straight |
Primary Material Application | All Materials |
Measurement System | Fractional Inch |
Cutting Direction | Left Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 3/4 in Cutter Dia., Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Clamp Washer (761351-00)
- WESTWARD Metric Plain Ball Hex Key, 4 mm Tip Size, 4 in Long, 4 mm Short, 10 PK (40WY96)
- MITUTOYO Absolute Digital Caliper, 0 to 6 In. (500-160-30)
- VERMONT AMERICAN CT 1/8X5/16 Straight 1F 1/4S (23100)
- KEO #305 Woodruff KSC Shank HSS RH STR (63050)
- KEO Keyseat Cutter, CS, 10T, RH, 3/16in Face (94034)
- KEO Keyseat Cutter, HSS, 1 In, #708, STAG (67085)
- KEO 1/4 x 3/64 Small Solid Carbide KSC Shank RH Straight (61083)
- KEO Keyseat Cutter, Carbide Tip, 1/2, #204, STAG (93972)
- KEO 1/4 T-Slot Milling Cutter (70140)
- HARVEY TOOL Keyseat Cutter - Square, 0.2362", Number of Flutes: 6 (947531)
- Keo Keyseat Cutter