Shop All Keyseat Cutter
Keo
Keyseat Cutter, HSS, 10T, LH, 3/16in Face
Mfr # 94030
Zoro # G8588727
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Cutter Dia. 3/4 in
- Cutter Thickness 3/16 in
- Overall Length 2 3/16 in
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Keo
- MFR # 94030
- Zoro # G8588727
- Country of Origin United States
- Category Keyseat Cutter
Dimensions
Cutter Dia. | 3/4 in |
Overall Length | 2 3/16 in |
Shank Dia. | 1/2 in |
Neck Dia. | 17/64 in |
Face Width | 3/16" |
American Standard Size | 606 |
Details
Material - Machining | High Speed Steel |
Cutter Thickness | 3/16 in |
Number of Teeth | 10 |
Tooth Type | Straight |
Finish | Bright (Uncoated) |
Shank | Straight |
Material | High Speed Steel |
Left/Right Hand | Left Hand |
American Standard No. | 606 |
Item | Standard Keyseat Cutter |
Type | Standard |
Number of Pieces | 1 |
Measurement System | Fractional Inch |
Primary Material Application | All Materials |
Cutting Direction | Left Hand |
Shank Type - Machining | Straight |
Description
Standard Keyseat Cutter, High Speed Steel, Straight, 3/4 in Cutter Dia., Left Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Tile Cutting Bit (562)
- PROSKIT Upper/Lower Crimping Die, 12-10 AWG Cap. (300-058)
- SUNEX 1/2" Drive Impact Socket 6 (221UMD)
- MAYHEW Knurled Pin Punch, 5/64 Tip, 3/16x2-3/4 in (21601)
- KEO Keyseat Cutter, CH, #608, 10T, RH, 1/4in Face (61010)
- KEO #606 Woodruff KSC Shank HSS RH STAG (66065)
- KEO Keyseat Cutter, CH, #607, 10T, RH, 1/8in Face (61007)
- KEO #403 Woodruff KSC Shank HSS RH STR (64030)
- KEO Milling Cutter, 12T, 2-7/8in L, 9/16in Face (75116)
- KEO Keyseat Cutter, HSS, 5/8 In, #505, STR (65050)
- KEO #204 Woodruff KSC Shank HSS RH STR (62040)
- Keo Keyseat Cutter